6 XHHW Stranded Copper Yellow

Item #: 0508121

Cat #: 6XHHWCSTRYELLOW

UPC:

Company wide:
0 in stock
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600V, Yellow

Overview

6 AWG, XHHW-2, Stranded Copper, 600V, Yellow
Also known as: 6XHHWCSTRYELLOW

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: XLPE
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded