40W R14 Incandescent Lamp, Clear

Item #: 0508117

Cat #: S3215

UPC: 045923032158

Company wide:
0 in stock
40 Watt R14 Incandescent; Clear; 1500 Average rated hours; 300 Lumens; Intermediate Base; 120 Volt

Overview

40 Watt R14 Incandescent; Clear; 1500 Average rated hours; 300 Lumens; Intermediate Base; 120 Volt
Also known as: 045923032158, S3215, SATS3215

Specifications

Color: Clear
Shape: R14 (Blown Reflector)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 40
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes
Shape: R14 (Blown Reflector)
Lumens: 300
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent