Cable Tie, Metal Barb, 6.3L (160mm), Min

Item #: 0508115

Cat #: BT1.5M-M30

UPC: 074983602933

$ 0.09 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, miniature cross section, 6.3 (160mm) length, heat stabilized nylon 6.6, black.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 6.3 (160mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983602933, BT1.5M-M30, PDTBT1.5MM30

Specifications

Width: 0.095 in
Color: Black
Diameter: 1.500 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 6.300 in
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Diameter: 1.500 in
Material: Nylon
Size: Miniature
Product Thickness: 0.036 in
Color: Black
Weight Capacity: 18 lbs
Length: 6.300 in
Family / Style: Dome-Top®