Capped Bushing, 3", Insulating, Threadless, Non-Metallic

Item #: 0508105

Cat #: EMT300C

UPC: 018997122179

$ 6.26 EA
Company wide:
33 in stock
Documents & Guides
Capped Bushing, 3 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.

Overview

Capped Bushing, 3 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.

Use this capped version to seal off conduit during concrete pours. Then remove cap/seal with razor knife or use screwdriver to punch hole in cap.

Also known as: 018997122179, EMT300C, ARLEMT300C

Specifications

Diameter: 3 in
Material: Plastic
Color: Yellow
Diameter: 3 in
Color: Yellow
Material: Plastic