1
more

Cable Tie, Metal Barb, 6.1L (155mm), Int
Item #: 0508104
Cat #: BT1.5I-M300
UPC: 074983322428
$ 0.11 EA
Company wide:
0
in stock
Documents & Guides
Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, heat stabilized weather resistant nylon 6.6, black.
Overview
Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, heat stabilized weather resistant nylon 6.6, black.
Also known as: 074983322428, BT1.5I-M300, PDTBT1.5IM300
Specifications
| Color: | Black |
| Diameter: | 1.500 in |
| Width: | 0.141 in |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Length: | 6.100 in |
| Size: | Intermediate |
| Product Thickness: | 0.041 in |
| Family / Style: | Dome-Top® |
| Color: | Black |
| Width: | 0.141 in |
| Material: | Nylon |
| Size: | Intermediate |
| Family / Style: | Dome-Top® |
| Diameter: | 1.500 in |
| Weight Capacity: | 40 lbs |
| Length: | 6.100 in |
| Product Thickness: | 0.041 in |