Cable Tie, Metal Barb, 6.1L (155mm), Int

Item #: 0508101

Cat #: BT1.5I-M2

UPC: 074983413492

$ 0.11 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, nylon 6.6, red.

Overview

Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, nylon 6.6, red.
Also known as: 074983413492, BT1.5I-M2, PDTBT1.5IM2

Specifications

Color: Red
Diameter: 1.500 in
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 6.100 in
Size: Intermediate
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Color: Red
Width: 0.141 in
Material: Nylon
Size: Intermediate
Family / Style: Dome-Top®
Diameter: 1.500 in
Weight Capacity: 40 lbs
Length: 6.100 in
Product Thickness: 0.041 in