1
more

Cable Tie w/ Metal Barb, 6.1", Weather Resistant Nylon, Black, 1000/PK
Item #: 0508098
Cat #: BT1.5I-M0
UPC: 074983413461
$ 0.10 EA
Company wide:
4,000
in stock
Documents & Guides
Cable Tie w/ Metal Barb, 6.1", Weather Resistant Nylon, Intermediate Cross Section, Black, Pack of 1000
Overview
Cable Tie w/ Metal Barb, 6.1", Weather Resistant Nylon, Intermediate Cross Section, Black, Pack of 1000
Also known as: 074983413461, BT1.5I-M0, PDTBT1.5IM0
Specifications
| Color: | Black |
| Diameter: | 1.500 in |
| Width: | 0.141 in |
| Weight Capacity: | 40 lbs |
| Material: | Nylon |
| Length: | 6.100 in |
| Size: | Intermediate |
| Product Thickness: | 0.041 in |
| Family / Style: | Dome-Top® |
| Color: | Black |
| Width: | 0.141 in |
| Material: | Nylon |
| Size: | Intermediate |
| Family / Style: | Dome-Top® |
| Diameter: | 1.500 in |
| Weight Capacity: | 40 lbs |
| Length: | 6.100 in |
| Product Thickness: | 0.041 in |