Butt Splice, Vinyl Insulated, 22 - 18 AWG

Item #: 0508093

Cat #: BSV18X-E

UPC: 074983341894

Call for price
Company wide:
0 in stock
Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red

Overview

Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red
Also known as: 074983341894, BSV18X-E, PDTBSV18XE

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper