Butt Connector, Vinyl Insulated, 16 - 14 AWG

Item #: 0508091

Cat #: BSV14X-E

UPC: 074983341887

Call for price
Company wide:
0 in stock
Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue

Overview

Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue
Also known as: 074983341887, BSV14X-E, PDTBSV14XE

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl