Butt Splice, Premium Nylon Insulated, 22 – 16 AWG

Item #: 0508088

Cat #: BSP18-3K

UPC: 074983830183

Call for price
Company wide:
0 in stock
Butt Splice, Premium Nylon Insulated, 22 – 16 AWG, Red

Overview

Butt Splice, Premium Nylon Insulated, 22 – 16 AWG, Red
Also known as: 074983830183, BSP18-3K, PDTBSP183K

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 16
Color: Red
Allowable Gauge Range: 22 - 16
Material: Copper, Nylon