Motor Pigtail Disconnect, Copper, Female

Item #: 0508082

Cat #: MD6F-1

UPC: 786210786834

$ 64.85 EA
Company wide:
0 in stock
Female Copper Motor Pigtail Disconnect, 6 AWG, Body Size 1, Die Color Code Blue

Overview

Female Copper Motor Pigtail Disconnect, 6 AWG, Body Size 1, Die Color Code Blue
Also known as: 786210786834, MD6F-1, THBMD6F1

Specifications

Gender: Female
Color: Blue
Material: Copper
Allowable Gauge Range: 6
Gender: Female
Material: Copper
Color: Blue
Allowable Gauge Range: 6