KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 AWG

Item #: 0508081

Cat #: MD6M-1

UPC: 786210786827

$ 39.55 EA
Company wide:
0 in stock
KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body Size 1, Die Color Code Blue

Overview

KUBE Male (One Load) Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body Size 1, Die Color Code Blue

Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.

Also known as: 786210786827, MD6M-1, THBMD6M1

Specifications

Gender: Male
Color: Blue
Material: Copper
Allowable Gauge Range: 6
Gender: Male
Material: Copper
Color: Blue
Allowable Gauge Range: 6