Butt Splice, Kynar Insulated, 16 - 14 AWG

Item #: 0508067

Cat #: BSK14-M

UPC: 074983645534

Call for price
Company wide:
0 in stock
Documents & Guides
Butt Splice, Kynar Insulated, 16 - 14 AWG

Overview

Butt Splice, Kynar Insulated, 16 - 14 AWG
Also known as: 074983645534, BSK14-M, PDTBSK14M

Specifications

Material: Copper, KYNAR
Allowable Gauge Range: 16 - 14
Material: Copper, KYNAR
Allowable Gauge Range: 16 - 14