Heat Shrink Butt Connector, 22 - 18 AWG

Item #: 0508063

Cat #: BSH18-Q

UPC: 074983818235

$ 2.56 EA
Company wide:
150 in stock
Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 25

Overview

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 25

Designed to splice two solid or stranded wires together to repair or lengthen wires.

Also known as: 074983818235, BSH18-Q, PDTBSH18Q

Specifications

Material: Polyolefin
Color: Red
Allowable Gauge Range: 22 - 18
Material: Polyolefin
Allowable Gauge Range: 22 - 18
Color: Red