Bridle Ring with Saddle, 2" Dia., 1/4 -

Item #: 0507997

Cat #: BR-2.0-1/4-20S

UPC: 074983908462

$ 3.99 EA
Company wide:
0 in stock
Documents & Guides
Bridle ring with saddle, 2.00" diameter., mounts with 1/4" 20 threads.

Overview

Bridle ring with saddle, 2.00" diameter., mounts with 1/4" 20 threads.
Also known as: 074983908462, BR-2.0-1/4-20S, PDTBR2.01420S

Specifications

No Specifications Available