Bridle Ring with Saddle, 1.50" Dia., Woo

Item #: 0507991

Cat #: BR-1.5-14WSS

UPC: 074983908486

Call for price
Company wide:
0 in stock
Documents & Guides
Bridle ring with saddle, 1.5" dia., mounts with wood screw threads.

Overview

Bridle ring with saddle, 1.5" dia., mounts with wood screw threads.
Also known as: 074983908486, BR-1.5-14WSS, PDTBR1.514WSS

Specifications

No Specifications Available