Concrete Pipe Sleeve, 2", Plastic, Black

Item #: 0507968

Cat #: CPS20

UPC: 018997109606

$ 5.24 EA
Company wide:
0 in stock
Documents & Guides
Concrete Pipe Sleeve, 2 Inch, Plastic, Black

Overview

Concrete Pipe Sleeve, 2 Inch, Plastic, Black
Also known as: 018997109606, CPS20, ARLCPS20

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in