Recp TR Deco Dup 15A125V 2P3W B/Swire LA

Item #: 0507928

Cat #: TR6252LA-BOX

UPC: 032664668449

$ 8.82 EA
Company wide:
0 in stock
Documents & Guides
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Light almond, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Duplex, Screw, PVC, ED Box

Overview

Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and side, Light almond, Brass, Impact-resistant thermoplastic face and back body, 5-15R, Duplex, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664668449, TR6252LA-BOX, CWDTR6252LABOX

Specifications

Color: Light Almond
Amps: 15
Color: Light Almond
Amps: 15