
Swi/TR Deco Comb SP/Grd Recp 15A125V AL
Item #: 0507896
Cat #: TR7730A
UPC: 032664722455
$ 13.18 EA
Company wide:
0
in stock
Eaton commercial grade combination switch, tamp resist, auto-grnd, Decorator, #14 - #12 AWG, 15A, Commer, 120/277V switch, 125V recept, bk and sd wiring, Rocker, Maint closure, Screw, Brass, almd, 5-15R, -20-60?C, dplx, thermoplas, PVC
Overview
Eaton commercial grade combination switch, tamp resist, auto-grnd, Decorator, #14 - #12 AWG, 15A, Commer, 120/277V switch, 125V recept, bk and sd wiring, Rocker, Maint closure, Screw, Brass, almd, 5-15R, -20-60?C, dplx, thermoplas, PVC
Also known as: 032664722455, TR7730A, CWDTR7730A
Specifications
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Depth: | 4 5/8 in |
| Gangs: | 2 |
| Color: | Gray |
| Mounting: | Vertical |
| Depth: | 4 5/8 in |