C-Tap Connector, Main 10 - 8 AWG, Branch 10 - 12 AWG, Copper

Item #: 0507880

Cat #: 54710

UPC: 786210547107

$ 6.16 EA
Company wide:
43 in stock
C-Tap Connector, Main 10 - 8 AWG, Branch 10 - 12 AWG, Length 9/16 Inch, Height 7/16, Inch, Die Code 24, Die Color Code Blue, Copper

Overview

C-Tap Connector, Main 10 - 8 AWG, Branch 10 - 12 AWG, Length 9/16 Inch, Height 7/16, Inch, Die Code 24, Die Color Code Blue, Copper
ABB's C-tap connectors for copper conductors are ideal for pigtailing, two-way splicing or tapping to an unbroken continuous main and are manufactured from high conductivity wrought copper.
Also known as: 786210547107, 54710, THB54710, C Tap

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 12 - 10, 10 - 8
Color: Blue
Allowable Gauge Range: 12 - 10, 10 - 8
Material: Copper

Customer Reviews

No reviews for this product
(0)