USB 2.4A SINGLE RECP 15A 125V WH

Item #: 0507872

Cat #: TR7741W-BOX

UPC: 032664745638

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton combination USB charger with receptacle, Tamper resistant, 15A at 125 Vac, 2.4A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Side wiring, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with receptacle, Tamper resistant, 15A at 125 Vac, 2.4A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Side wiring, White, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

The Combination USB Charger with Tamper Resistant Receptacle quickly and easily provides consumers with the ability to charge their electronic devices directly from a standard outlet without bulky adapters that can be lost or misplaced. Additionally, they contain UL approved Tamper Resistant Shutters to ensure compliance with the 2011 NEC Article 406.12 that requires all 125V receptacles in dwelling units to be Tamper Resistant.

Also known as: 032664745638, TR7741W-BOX, CWDTR7741WBOX

Specifications

Mounting: Flush
Amps: 15, 2.400
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Mounting: Flush
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15, 2.400
Color: White