15A Single Receptacle, White

Item #: 0507860
Cat #: TR817W-BOX
UPC: 032664665462
$ 9.78 EA
Company wide:
399 in stock
Commercial Specification Grade Single Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, ED Box

Overview

Commercial Specification Grade Single Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664665462, TR817W-BOX, CWDTR817WBOX

Specifications

Mounting: Flush
Type: Narrow Body, Tamper-Resistant, Straight Blade
Volts AC: 120
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Volts AC: 120
Color: White
NEMA Configuration: 5-15R
Type: Narrow Body, Tamper-Resistant, Straight Blade
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)