RecpHG TR Dup 20A125V 2P3W StrB&S MOD RD

Item #: 0507833

Cat #: TR8300RDM

UPC: 032664676178

Company wide:
0 in stock
Eaton ArrowLink hospital grade receptacle, 125 V, Heavy-duty hospital grade, Modular connector, Flush{Z38305}, Duplex, Nylon, Red{B44101}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}, Modular receptacle, 20 A, Two pole

Overview

Eaton ArrowLink hospital grade receptacle, 125 V, Heavy-duty hospital grade, Modular connector, Flush{Z38305}, Duplex, Nylon, Red{B44101}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}, Modular receptacle, 20 A, Two pole

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664676178, TR8300RDM, CWDTR8300RDM

Specifications

Type: Industrial
Type: Industrial