RecpHG TR Dup 20A125V 2P3W StrB&S MOD IV

Item #: 0507832

Cat #: TR8300VM

UPC: 032664676185

Company wide:
0 in stock
Eaton ArrowLink hospital grade receptacle, Modular receptacle, 20 A, 125V, Heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-20R, Receptacle{E1412}, Duplex{M9318}

Overview

Eaton ArrowLink hospital grade receptacle, Modular receptacle, 20 A, 125V, Heavy-duty hospital grade, Modular connector, Flush{Z38305}, Two-pole, Duplex, Nylon, Ivory{B53253}, 5-20R, Receptacle{E1412}, Duplex{M9318}

Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.

Also known as: 032664676185, TR8300VM, CWDTR8300VM

Specifications

Type: Industrial
Type: Industrial