Recp HG TR Dup 20A 125V 2P3W Str B&S WH

Item #: 0507830

Cat #: TR8300W

UPC: 032664554643

$ 31.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, White, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664554643, TR8300W, CWDTR8300W

Specifications

Mounting: Flush
Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Color: White
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R