Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 7'

Item #: 0507829

Cat #: 5G460-7W

UPC: 078477164556

$ 3.43 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 7 ft.

GigaMax 5E Standard Patch Cord, Cat 5E, 7 Feet Length, White

Also known as: 078477164556, 5G460-7W, LEV5G4607W

Specifications

Gauge: 24 AWG
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: White
Length: 7 ft
Conductors: 4 Pair
Shielding: Unshielded