TR Rec HG Dec Dup 20A125V2P3W Str B&S BK

Item #: 0507821

Cat #: TR8362BK

UPC: 032664746123

$ 34.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Black, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Black, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664746123, TR8362BK, CWDTR8362BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Color: Black
NEMA Configuration: 5-20R
Amps: 20