AFCI TR Duplex 20A 125V WH

Item #: 0507780

Cat #: TRAFCI20W

UPC: 032664739538

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton AFCI receptacle,Tamper resistant,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding

Overview

Eaton AFCI receptacle,Tamper resistant,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding

Eaton's Arc Fault Circuit Interrupter (AFCI) receptacles are designed to recognize a dangerous arc in your wiring and immediately break the flow of electricity, thus preventing your electrical system from becoming an ignition source for a fire. The life-saving technology and superior design of AFCI protection, now standard in new construction has been refined over the years to also reduce unwanted nuisance tripping due to interference from electrical devices or appliances. When combined with Eaton�s GFCI technology, Eaton's arc fault receptacles provide fire and electrical safety in one device, and are also available in breakers.

Also known as: 032664739538, TRAFCI20W, CWDTRAFCI20W

Specifications

No Specifications Available