AF/GF TR Duplex 15A 125V LA

Item #: 0507775

Cat #: TRAFGF15LA

UPC: 032664747588

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding

Overview

Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding

Eaton's Arc Fault Ground Fault (AF/GF) receptacles are dual-purpose circuit interrupters. In one convenient device, your wiring can be protected against both the dangerous arcs that can create fires and the ground faults that cause electrical shock. In addition, our AF/GF receptacles periodically self-test to ensure the readiness of both functions, feature trip indicators to help diagnose the fault, and protect against both series and parallel arcs. A lock-out function prevents mis-wired line-load connections and AF/GF circuitry damage.

Also known as: 032664747588, TRAFGF15LA, CWDTRAFGF15LA

Specifications

No Specifications Available