AF/GF TR Duplex 15A 125V WH

Item #: 0507773

Cat #: TRAFGF15W

UPC: 032664747601

Company wide:
0 in stock
Documents & Guides
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding

Overview

Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding

Eaton's Arc Fault Ground Fault (AF/GF) receptacles are dual-purpose circuit interrupters. In one convenient device, your wiring can be protected against both the dangerous arcs that can create fires and the ground faults that cause electrical shock. In addition, our AF/GF receptacles periodically self-test to ensure the readiness of both functions, feature trip indicators to help diagnose the fault, and protect against both series and parallel arcs. A lock-out function prevents mis-wired line-load connections and AF/GF circuitry damage.

Also known as: 032664747601, TRAFGF15W, CWDTRAFGF15W

Specifications

Volts AC: 120
Type: Tamper-Resistant
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Tamper-Resistant
Color: White