15A TR Commercial Grade Duplex Receptacle, 5-15R, Gray

Item #: 0507758

Cat #: TRBR15GYBXSP

UPC: 032664668647

$ 4.94 EA
Company wide:
0 in stock
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Impact-Resistant Nylon Face, PVC Body, 5-15R, Duplex, Screw, PVC, ED Box

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Impact-Resistant Nylon Face, PVC Body, 5-15R, Duplex, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664668647, TRBR15GYBXSP, CWDTRBR15GYBXSP

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15