20A TR Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 0507752

Cat #: TRBR20B-BXSP

UPC: 032664668692

$ 5.68 EA
Company wide:
0 in stock
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and Side, Brown, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, ED Box

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and Side, Brown, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664668692, TRBR20B-BXSP, CWDTRBR20BBXSP

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20