20A TR Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 0507740

Cat #: TRBR20W-BXSP

UPC: 032664668753

$ 5.68 EA
Company wide:
1,703 in stock
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and Side, White, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, ED Box

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and Side, White, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664668753, TRBR20W-BXSP, CWDTRBR20WBXSP

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White