Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.031", 0.24" dia

Item #: 0507652

Cat #: B1331V

UPC: 782856321903

$ 1.46 EA
Company wide:
18 in stock
Documents & Guides
Sleeve,cu,.240 Id X .302 Od X 1 Lg

Overview

Sleeve,cu,.240 Id X .302 Od X 1 Lg

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856321903, B1331V, CADB1331V

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper