Water Sensor

Item #: 0507621

Cat #: 2800

UPC: 697625000029

$ 24.56 EA
Company wide:
5 in stock
Water Sensor, Loop Type: Open, Surface Mount, Contacts: N.O., Switching Voltage: 5 - 24V DC, 0.4 Amp, Length: 2-1/2", Color: Black. Includes: 6 ft. Jacketed Lead.

Overview

Water Sensor, Loop Type: Open, Surface Mount, Contacts: N.O., Switching Voltage: 5 - 24V DC, 0.4 Amp, Length: 2-1/2", Color: Black. Includes: 6 ft. Jacketed Lead.
Also known as: 697625000029, 2800, GOI2800

Specifications

Mounting: Surface
Color: Black
Type: Open Loop
Mounting: Surface
Type: Open Loop
Color: Black