Surface Magnetic Switch

Item #: 0507601

Cat #: 100-TWG-W

UPC: 697625003334

$ 5.31 EA
Company wide:
31 in stock
Documents & Guides
Magnetic Switch, Mount: Surface, 160V DC, .4 amps, Contact: Normally Open, Loop Type: Closed. Length: 2", Color: White. Package of 10.

Overview

Magnetic Switch, Mount: Surface, 160V DC, .4 amps, Contact: Normally Open, Loop Type: Closed. Length: 2", Color: White. Package of 10.
Also known as: 697625003334, 100-TWG-W, GOI100TWGW, Deliman

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Type: Closed Loop, Normally Open
Volts AC: 120
Color: White
Mounting: Surface
Type: Closed Loop, Normally Open