Surface Magnetic Switch

Item #: 0507597

Cat #: 100-12-W

UPC: 697625002993

$ 4.47 EA
Company wide:
36 in stock
Documents & Guides
Magnetic Switch, Mount: Surface, 160V DC, .4 amps, Contact: Normally Open, Loop Type: Closed. Length: 2", Color: White. With 12" leads. Package of 10. Order in multiples of 10.

Overview

Magnetic Switch, Mount: Surface, 160V DC, .4 amps, Contact: Normally Open, Loop Type: Closed. Length: 2", Color: White. With 12" leads. Package of 10. Order in multiples of 10.
Also known as: 697625002993, 100-12-W, GOI10012W

Specifications

Mounting: Surface
Color: White
Type: Closed Loop, Normally Open
Mounting: Surface
Type: Closed Loop, Normally Open
Color: White