GFCI HG TR ST Duplex 15A 125V BR NAFTA

Item #: 0507589

Cat #: TRSGFH15FB

UPC: 032664743733

Company wide:
0 in stock
Documents & Guides
Eaton hospital grade GFCI receptacle,NAFTA compliant,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Tamper resistant,Nylon,5-15R,Two-pole, three-wire, grounding

Overview

Eaton hospital grade GFCI receptacle,NAFTA compliant,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,Brown,Brass,Receptacle,Tamper resistant,Nylon,5-15R,Two-pole, three-wire, grounding

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664743733, TRSGFH15FB, CWDTRSGFH15FB

Specifications

Color: Brown
Material: Polycarbonate
Poles: 2
Amps: 15
Type: Residential
NEMA Configuration: 5-15R
Color: Brown
Poles: 2
Type: Residential
Material: Polycarbonate
Amps: 15
NEMA Configuration: 5-15R