Series Plunger Switch

Item #: 0507544

Cat #: PB-2020-T-B

UPC: 697625017751

$ 5.62 EA
Company wide:
0 in stock
Documents & Guides
The PB-2020 switch series is a unique switch package, designed to incorporate a plunger or push-to-activate function into the shortest, most compact package available. Promoted as a solution to securing the newest generation of vinyl extruded or custom type windows, installation requires that a single hole be drilled, usually into the window frame, eliminating the troublesome and potentially costly hole in the window sash. - 3/8" Diameter - Lifetime Warranty - Colors: White, Brown and Gray - Standard 12" leads or terminal block - Longer leads and zip cord available on request - Supervisory loops available

Overview

The PB-2020 switch series is a unique switch package, designed to incorporate a plunger or push-to-activate function into the shortest, most compact package available. Promoted as a solution to securing the newest generation of vinyl extruded or custom type windows, installation requires that a single hole be drilled, usually into the window frame, eliminating the troublesome and potentially costly hole in the window sash. - 3/8" Diameter - Lifetime Warranty - Colors: White, Brown and Gray - Standard 12" leads or terminal block - Longer leads and zip cord available on request - Supervisory loops available
Also known as: 697625017751, PB-2020-T-B, GOIPB2020TB

Specifications

No Specifications Available