Recessed Switch

Item #: 0507535

Cat #: 2020-TWG-B

UPC: 697625005130

$ 5.10 EA
Company wide:
10 in stock
Documents & Guides
Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 160V DC, 0.4 Amp, Diameter: 3/8", Color: Brown. Package of 10.

Overview

Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 160V DC, 0.4 Amp, Diameter: 3/8", Color: Brown. Package of 10.
Also known as: 697625005130, 2020-TWG-B, GOI2020TWGB

Specifications

Mounting: Flush
Diameter: 3/8 in
Color: White
Type: Closed Loop
Mounting: Flush
Color: White
Diameter: 3/8 in
Type: Closed Loop