Recessed Switch

Item #: 0507534

Cat #: 2020-TWG-W

UPC: 697625005161

$ 5.10 EA
Company wide:
38 in stock
Documents & Guides
Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 160V DC, 0.4 Amp, Diameter: 3/8", Color: White. Package of 10.

Overview

Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 160V DC, 0.4 Amp, Diameter: 3/8", Color: White. Package of 10.
Also known as: 697625005161, 2020-TWG-W, GOI2020TWGW, Door jamb switch

Specifications

Mounting: Flush
Volts AC: 120
Color: White
Type: Closed Loop, Normally Open
Mounting: Flush
Color: White
Volts AC: 120
Type: Closed Loop, Normally Open