Recessed Switch

Item #: 0507524

Cat #: 20RS-12-W

UPC: 697625005406

$ 4.63 EA
Company wide:
40 in stock
Documents & Guides
Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 200V DC, 0.5 Amp, Diameter: 3/8", Color: White. With leads. Package of 10.

Overview

Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 200V DC, 0.5 Amp, Diameter: 3/8", Color: White. With leads. Package of 10.
Also known as: 697625005406, 20RS-12-W, GOI20RS12W

Specifications

Mounting: Recessed
Volts DC: 200
Volts AC: 120
Color: White
Type: Closed Loop, Normally Open
Mounting: Recessed
Volts AC: 120
Type: Closed Loop, Normally Open
Volts DC: 200
Color: White