Recessed Switch

Item #: 0507515

Cat #: 20RS-T-B

UPC: 697625005659

$ 5.23 EA
Company wide:
34 in stock
Documents & Guides
Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 200VDC, 0.5 Amp, Diameter: 3/8", Color: Brown. Package of 10.

Overview

Recessed Switch, Loop Type: Closed, Flush Mount, Contacts: N.O., Switching Voltage: 200VDC, 0.5 Amp, Diameter: 3/8", Color: Brown. Package of 10.
Also known as: 697625005659, 20RS-T-B, GOI20RSTB

Specifications

Mounting: Recessed
Color: Brown
Volts DC: 200
Volts AC: 120
Type: Closed Loop, Normally Open
Mounting: Recessed
Volts DC: 200
Type: Closed Loop, Normally Open
Color: Brown
Volts AC: 120