CWD TRSGFNL15W-K NL GFCI TR ST Dupl

Item #: 0507482

Cat #: TRSGFNL15W-K-L

UPC: 032664743207

$ 33.33 EA
Company wide:
0 in stock
Documents & Guides
NL GFCI TR ST Duplex 15A 125V WH 4743207

Overview

NL GFCI TR ST Duplex 15A 125V WH 4743207
Also known as: 032664743207, TRSGFNL15W-K-L, CWDTRSGFNL15WKL

Specifications

Type: Residential
Type: Residential