#2 SCREW EYES ZINC PLATED

Item #: 0507470

Cat #: SE1

UPC: 781002308553

$ 2.49 EA
Company wide:
3,346 in stock
Documents & Guides
Screw Eye. Size: #2, 2-5/8" Length, 0.272" Diameter. Zinc Plated Steel. Box Quantity: 50. *Dottie Part # 30855.*

Overview

Screw Eye. Size: #2, 2-5/8" Length, 0.272" Diameter. Zinc Plated Steel. Box Quantity: 50. *Dottie Part # 30855.*

Screw Eyes are manufactured with a closed circular eye on one end and a gimlet point lag threaded screw on the other. They are the ideal fastener of choice when attaching cables and ropes to surfaces. It is suggested that a pilot hole slightly smaller than the diameter of the screw be used to prevent splitting or snapping.

Also known as: 781002308553, SE1, DOTSE1, Eye lag

Specifications

Length: 2 5/8 in
Material: Steel
Length: 2 5/8 in
Material: Steel