1
more

Recp TR WR Duplex 20A 125V 2P3W Str BR
Item #: 0507462
Cat #: TWRBR20B
UPC: 032664673504
$ 9.19 EA
Company wide:
0
in stock
Eaton commercial specification grade duplex receptacle,#14-10 AWG,20A,Commercial,Flush,125V,Back and side,Brown,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack
Overview
Eaton commercial specification grade duplex receptacle,#14-10 AWG,20A,Commercial,Flush,125V,Back and side,Brown,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664673504, TWRBR20B, CWDTWRBR20B
Specifications
| Color: | Brown |
| Mounting: | Flush |
| Type: | Commercial Grade, Duplex |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Material: | Nylon |
| Color: | Brown |
| Type: | Commercial Grade, Duplex |
| NEMA Configuration: | 5-20R |
| Mounting: | Flush |
| Amps: | 20 |
| Material: | Nylon |