GFCI TWR ST Duplex 15A 125V LA NAFTA

Item #: 0507454

Cat #: TWRSGF15FLA

UPC: 032664743894

Company wide:
0 in stock
Documents & Guides
Eaton GFCI receptacle,NAFTA compliant,Self-test,#14-10 AWG,15A,Residential,Commercial,Flush,125V,Back and side wire,Light almond,Brass,Tamper and weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,grounding

Overview

Eaton GFCI receptacle,NAFTA compliant,Self-test,#14-10 AWG,15A,Residential,Commercial,Flush,125V,Back and side wire,Light almond,Brass,Tamper and weather resistant,Polycarbonate,5-15R,Two-pole,Three-wire,grounding

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664743894, TWRSGF15FLA, CWDTWRSGF15FLA

Specifications

Color: Light Almond
Amps: 15
Type: Residential
Material: PVC
NEMA Configuration: 5-15R
Color: Light Almond
Type: Residential
NEMA Configuration: 5-15R
Amps: 15
Material: PVC