Time Control, 60 Minute

Item #: 0507447

Cat #: 59W

UPC: 026715038640

Company wide:
0 in stock
Documents & Guides
Time Control, 20A/120V, 10A/240V, Timing Range: 60 Min, Continuous On, Color: White.

Overview

Time Control, 20A/120V, 10A/240V, Timing Range: 60 Min, Continuous On, Color: White.
Also known as: 026715038640, 59W, BRN59W

Specifications

Type: Timer
Color: White
Type: Timer
Color: White