EWD TWRSGF20W-SPL GFCI TWR Self Tes

Item #: 0507434

Cat #: TWRSGF20W-SPL

UPC: 032664743269

Company wide:
0 in stock
Documents & Guides
GFCI TWR Self Test Duplex 20A 125V WH

Overview

GFCI TWR Self Test Duplex 20A 125V WH
Also known as: 032664743269, TWRSGF20W-SPL, CWDTWRSGF20WSPL

Specifications

Type: Commercial Grade
Type: Commercial Grade