Vac SW,Dim,SP,600W,INC,NLight,WH

Item #: 0507415

Cat #: VS106D1-W

UPC: 032664710735

$ 51.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton vacancy sensor and dimmer, Dimmer sensor, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, halo, 1-pole, 1-phase, 1000 sq ft, Vacancy, 600W 710735

Overview

Eaton vacancy sensor and dimmer, Dimmer sensor, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, halo, 1-pole, 1-phase, 1000 sq ft, Vacancy, 600W 710735

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Also known as: 032664710735, VS106D1-W, CWDVS106D1W

Specifications

Mounting: Flush
Wattage: 600
Poles: 1
Color: White
Type: Vacancy
Mounting: Flush
Poles: 1
Type: Vacancy
Wattage: 600
Color: White